
KC-20=RELAY VACUUM SPST
Mfr # 5-1618278-4
Zoro # G700973557
product price: $5,959.99
/ea
Sold in multiples of 2 for $11,919.98
Free Shipping & Returns
Key Features
Coil Voltage Rating
26.5 VDC
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Coil Resistance
120 Ω
High Voltage Connection (Coil)
Turret Terminals
Mounting Type
Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5-1618278-4
Zoro #
G700973557
UPC #
-
Country of Origin
United States
Details
Coil Voltage Rating
26.5 VDC
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Coil Resistance
120 Ω
High Voltage Connection (Coil)
Turret Terminals
Mounting Type
Threaded
Voltage (Max)
35000 VDC, 12000 VDC, 3500 VDC, 15000 VDC, 7500 VDC, 2200 VDC, 1800 VDC, 20000 VDC, 8000 VDC, 30000 VDC, 70000 VDC, 50000 VDC, 25000 VDC, 5000 VDC, 10000 VDC
RF Rated
Yes
Contact Current Rating
110 A
Product Type
Relay
Power Switching
No
Contact Voltage Rating
25 kVDC
High Voltage Connection (Power)
Bifurcated Terminals
Relay Type
High Voltage
Termination Style
Turret Terminals
Economizer
Without
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.