Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KCB900B1/4=KNOB BAR BLACK 1/4

  • Mfr # 6-1437621-7

  • Zoro # G600946798


product price: $20.75
/ea
Sold in multiples of 4 for $83.00

Key Features

Diameter
.937 in
Material
Aluminum
Color
Black
Product Type
Knob
Indicator Style
Sawcut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437621-7
Zoro #
G600946798
UPC #
-
Country of Origin
United States

Dimensions

Diameter
.937 in
Shaft Size
.25 in

Details

Material
Aluminum
Color
Black
Product Type
Knob
Indicator Style
Sawcut
Indicator Location
Side
Knob Design
Tapered
Spinner
Without
Skirt
Without
Spin Plate
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.