Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KFS500B1/4=KNOB ALUM BLACK ANO

  • Mfr # 8-1437621-7

  • Zoro # G000946916


product price: $13.35
/ea
Sold in multiples of 6 for $80.10

Key Features

Diameter
.5 in
Material
Aluminum
Color
Black Matte
Skirt
With
Spinner
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1437621-7
Zoro #
G000946916
UPC #
-
Country of Origin
United States

Dimensions

Diameter
.5 in
Shaft Size
.25 in

Details

Material
Aluminum
Color
Black Matte
Skirt
With
Spinner
Without
Spin Plate
Without
Indicator Location
On Skirt
Indicator Style
Line
Knob Design
Straight Knurl
Product Type
Knob

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.