Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KHU-17A11-120=KH

  • Mfr # 2-1393123-4

  • Zoro # G400976087


product price: $52.49
/ea
Sold in multiples of 250 for $13,122.50

Key Features

Contact Material
Ag
Contact Arrangement
4 Form C (CO)
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Contact Voltage Rating
240 VAC
Length Class (Mechanical)
25 to 30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393123-4
Zoro #
G400976087
UPC #
-
Country of Origin
China

Dimensions

Length Class (Mechanical)
25 to 30 mm
Product Height
1.5 in
Height Class (Mechanical)
30 to 40 mm
Product Length
1.111 in
Width Class (Mechanical)
20 to 25 mm
Product Width
.858 in

Details

Contact Material
Ag
Contact Arrangement
4 Form C (CO)
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Contact Voltage Rating
240 VAC
Contact Switching Load (Min)
100mA @ 12V
Actuating System
AC
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Contact Current Rating (Max)
2.5 A
Terminal Type
Solder, Plug-In
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature Class
50 to 70°C
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, AC
Coil Power Rating AC
1.35 VA
Coil Resistance
3900 Ω
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Operating Temperature Range
-45 to 70°C
Environmental Ambient Temperature (Max)
70°C
Coil Power Rating Class
1 to 2 VA
Contact Current Class
16 A, 2 to 5 A
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Relay Mounting Type
Socket
Contact Number of Poles
4
Coil Voltage Rating
120 VAC
Coil Special Features
UL Coil Insulation Class B

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.