Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT 6AWG RED

  • Mfr # 1445716-5

  • Zoro # G301037252


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Type
Connector Assembly
Number of Contacts
1
Color
Red
Insulation Material
Polycarbonate
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445716-5
Zoro #
G301037252
UPC #
-
Country of Origin
United States

Dimensions

Length
48 mm
Max. Single Wire Size
14 mm2
Min. Single Wire Size
13 mm2
Width
0.675 in
Height
17.15 mm
Contact Plating Thickness
1.27 µm
Maximum Single Wire Size
112 AWG
Minimum Single Wire Size
16 AWG

Details

Item
Connector Assembly
Type
Connector Assembly
Number of Contacts
1
Color
Red
Insulation Material
Polycarbonate
Maximum Voltage
600 V AC/DC
Current
75 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Standards
UL E28476; UL Recognized
Max. Temp.
105°C
Wire Type
Stranded
Number of Ports
1
Terminal Type
Crimp
Max. Voltage
600V AC/DC
Application
Power
Contact Finish
Silver Plated
Current Rating
75 A
Contact Type
Pin/Socket
Number of Rows
1
Connector Terminates To
Wire & Cable
Terminal Finish
Silver Plated
Flammability Rating
UL 94 V-0
Maximum Conductors
1
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.