
Kit Plug Conn GAIN GPRB2
Mfr # 1877646-1
Zoro # G201064341
product price:Â $769.99
/ea
Free Shipping & Returns
Key Features
Max. Wire Combination
(24) 22 AWG, (6) 12 AWG, (1) 8 AWG
Features
With Interfacial Seal; With Rear Grommet
Finish
Nickel Plated
Contact Type
Socket
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1877646-1
Zoro #
G201064341
UPC #
-
Country of Origin
Mexico
Details
Item
Connector Kit
Max. Wire Combination
(24) 22 AWG, (6) 12 AWG, (1) 8 AWG
Features
With Interfacial Seal; With Rear Grommet
Finish
Nickel Plated
Contact Type
Socket
Connector Type
Plug
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.