KIT RCPT 50 POS CHAMP-LOK

  • Mfr # 5552403-1

  • Zoro # G201068523


product price:  $9.65
/ea
Sold in multiples of 200 for $1,930.00

Key Features

Max. Temp.
75°C
Application
Signal
Features
With Protective Cover
Max. Insulation Dia.
0.045 in
Connector Type
IDC; Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5552403-1
Zoro #
G201068523
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
0.045 in
Contact Plating Thickness
0.76 µm

Details

Max. Temp.
75°C
Application
Signal
Features
With Protective Cover
Connector Type
IDC; Receptacle
Kit Type
Connector
Connection Material
Phosphor Bronze
Material
Thermoplastic
Wire Type
Discrete
Color
Black
Hole Center to Center
2.16 mm
Sub-Category
Connectors
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Number of Contacts
50
Current Rating
0.5 A; 1 A
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.