Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT SCREWLOCK FEMALE

  • Mfr # 5205817-8

  • Zoro # G601017909


product price: $6.15
/ea
Sold in multiples of 15 for $92.25

Key Features

For Use With
Metal Shell or All Plastic Connectors (HDP or HDF)
Screwlock Style
Screwlock with Lockwasher and Hex Nut
Thread Length
.312 in
Screw Finish
Yellow Chromate
Thread Size
4-40 UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205817-8
Zoro #
G601017909
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
.312 in
Thread Size
4-40 UNC
Screw Length
.5 in

Details

For Use With
Metal Shell or All Plastic Connectors (HDP or HDF)
Screwlock Style
Screwlock with Lockwasher and Hex Nut
Screw Finish
Yellow Chromate
Accessory Type
Female Screwlock Assembly Kit
Product Type
Accessory
Screw Plating Material
Zinc
Screw Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.