KIT SCREWLOCK FEMALE

  • Mfr # 5207952-3

  • Zoro # G401017697


product price:  $3.79
/ea
Sold in multiples of 21 for $79.59

Key Features

For Use With
All Plastic Right-Angle Connectors (HD)
Thread Length
.25 in
Screw Finish
Clear Chromate
Product Type
Accessory
Screwlock Style
Screwlock with Flat Washers and Square Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5207952-3
Zoro #
G401017697
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Length
.25 in
Thread Size
14702
Screw Length
.438 in

Details

For Use With
All Plastic Right-Angle Connectors (HD)
Screw Finish
Clear Chromate
Product Type
Accessory
Screwlock Style
Screwlock with Flat Washers and Square Nuts
Screw Material
Steel
Accessory Type
Female Screwlock Assembly Kit
Screw Plating Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.