Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KN500B1/8=KNOB BLK KNURL 1/8 S

  • Mfr # 4-1437622-7

  • Zoro # G600947696


product price: $8.59
/ea
Sold in multiples of 25 for $214.75

Key Features

Diameter
.5 in
Material
Aluminum
Color
Black
Shaft Size
.125 in
Product Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437622-7
Zoro #
G600947696
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.5 in
Shaft Size
.125 in

Details

Material
Aluminum
Color
Black
Product Type
Knob
Spinner
Without
Knob Design
Straight Knurl
Skirt
Without
Indicator Style
Line
Indicator Location
Side
Spin Plate
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.