
KN501BA1/8=KNOB BLK/ALUM 1/8 I
Mfr # 5-1437622-5
Zoro # G700946698
product price: $7.15
/eaSold in multiples of 25 for $178.75
Key Features
Diameter
.5 in
Material
Aluminum
Color
Black/Natural
Spinner
Without
Shaft Size
.125 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1437622-5
Zoro #
G700946698
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
.5 in
Shaft Size
.125 in
Details
Material
Aluminum
Color
Black/Natural
Spinner
Without
Indicator Location
Top
Skirt
Without
Indicator Style
Arrowhead
Spin Plate
Without
Product Type
Knob
Knob Design
Straight Knurl
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.