
KN900A1/4=KNOB ALUM KNURL 1/4
Mfr # 6-1437622-6
Zoro # G600946781
product price: $12.69
/eaSold in multiples of 7 for $88.83
Key Features
Diameter
.949 in
Material
Aluminum
Color
Natural
Knob Design
Straight Knurl
Shaft Size
.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1437622-6
Zoro #
G600946781
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
.949 in
Shaft Size
.25 in
Details
Material
Aluminum
Color
Natural
Knob Design
Straight Knurl
Indicator Style
Line
Skirt
Without
Product Type
Knob
Spinner
Without
Spin Plate
Without
Indicator Location
Side
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.