Zoro Homepage

KN900B1/4=KNOB BLACK KNURL 1/4

  • Mfr # 6-1437622-8

  • Zoro # G900946948


product price: $14.85
/ea
Sold in multiples of 15 for $222.75

Key Features

Diameter
.949 in
Material
Aluminum
Color
Black
Spin Plate
Without
Knob Design
Straight Knurl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437622-8
Zoro #
G900946948
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.949 in
Shaft Size
.25 in

Details

Material
Aluminum
Color
Black
Spin Plate
Without
Knob Design
Straight Knurl
Product Type
Knob
Indicator Style
Line
Spinner
Without
Indicator Location
Side
Skirt
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.