
KN900BA1/4=KNOB KNURL BLK/ALUM
Mfr # 6-1437622-9
Zoro # G600946941
product price: $10.35
/eaSold in multiples of 15 for $155.25
Key Features
Diameter
.949 in
Material
Aluminum
Color
Black/Natural
Shaft Size
.25 in
Spin Plate
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1437622-9
Zoro #
G600946941
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
.949 in
Shaft Size
.25 in
Details
Material
Aluminum
Color
Black/Natural
Spin Plate
Without
Spinner
Without
Indicator Location
Side
Knob Design
Straight Knurl
Product Type
Knob
Skirt
Without
Indicator Style
Line
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.