Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KNIFE DISCONNECT N PIDG 12-10

  • Mfr # 320620

  • Zoro # G100946687


product price: $2.49
/ea
Sold in multiples of 80 for $199.20

Key Features

Support Style
Insulation Support
Plating Material
Tin, Copper
Barrel Color
Yellow
Wire Insulation Support
With
Wire Insulation Diameter (Max)
.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320620
Zoro #
G100946687
UPC #
-
Country of Origin
United States

Dimensions

Wire Insulation Diameter (Max)
.23 in

Details

Support Style
Insulation Support
Plating Material
Tin, Copper
Barrel Color
Yellow
Wire Insulation Support
With
Insulated
Yes
Insulation Sleeve Material
Nylon

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.