Zoro Homepage

KRPA-11AG-120=KRPA-

  • Mfr # 2-1393104-5

  • Zoro # G000975879


product price: $33.99
/ea
Sold in multiples of 3 for $101.97

Key Features

Contact Material
AgCdO
Coil Resistance
2250 Ω
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Width Class (Mechanical)
30 to 40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393104-5
Zoro #
G000975879
UPC #
-
Country of Origin
United States

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Product Height
2 in
Length Class (Mechanical)
35 to 40 mm
Product Length
1.406 in
Height Class (Mechanical)
50 to 60 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.