Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KRPA-11AG-12=KRPA

  • Mfr # 2-1393104-4

  • Zoro # G900975856


product price: $60.59
/ea
Sold in multiples of 2 for $121.18

Key Features

Contact Material
AgCdO
Width Class (Mechanical)
30 to 40 mm
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Environmental Category of Protection
RTI
Product Width
1.405 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393104-4
Zoro #
G900975856
UPC #
-
Country of Origin
Unknown

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Height Class (Mechanical)
50 to 60 mm
Product Length
1.406 in
Length Class (Mechanical)
35 to 40 mm
Product Height
2 in

Details

Contact Material
AgCdO
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Environmental Category of Protection
RTI
Relay Mounting Type
Socket
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Coil Voltage Rating
12 VAC
Coil Magnetic System
Monostable, AC
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature (Max)
55°C
Coil Power Rating AC
2.02 VA
Contact Arrangement
2 Form C (CO)
Contact Limiting Short-Time Current
10A
Environmental Ambient Temperature Class
50 to 70°C
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Continuous Current
10A
Contact Limiting Making Current
10A
Operating Temperature Range
-45 to 55°C
Contact Limiting Breaking Current
10A
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Current Class
5 to 10 A, 16 A
Terminal Type
Plug-In
Contact Number of Poles
2
Actuating System
AC
Contact Current Rating (Max)
10A
Coil Resistance
24 Ω
Coil Power Rating Class
2 to 3 VA
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Resistance
1000 MΩ

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.