Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KRPA-14AG-6=KRPA

  • Mfr # 6-1393104-9

  • Zoro # G100975731


product price: $52.39
/ea
Sold in multiples of 3 for $157.17

Key Features

Coil Voltage
6V AC
Number of Poles
3
Contact Material
AgCdO
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Length Class (Mechanical)
35 to 40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393104-9
Zoro #
G100975731
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
35 to 40 mm
Product Length
1.406 in
Product Height
2 in
Height Class (Mechanical)
50 to 60 mm
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
Definite Purpose Contactor
Coil Voltage
6V AC
Number of Poles
3
Contact Material
AgCdO
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Terminal Type
Plug-In
Contact Limiting Continuous Current
10A
Contact Current Rating (Max)
10A
Contact Voltage Rating
240 VAC
Actuating System
AC
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Coil Magnetic System
Monostable, AC
Contact Limiting Breaking Current
10A
Environmental Ambient Temperature (Max)
55°C
Coil Special Features
UL Coil Insulation Class B
Contact Switching Load (Min)
300mA @ 12V
Coil Resistance
6 Ω
Relay Mounting Type
Socket
Power Relay Type
Industrial Panel Plug-In
Environmental Category of Protection
RTI
Contact Limiting Short-Time Current
10A
Contact Arrangement
3 Form C (CO)
Operating Temperature Range
-45 to 55°C
Contact Current Class
5 to 10 A, 16 A
Insulation Initial Resistance
1000 MΩ
Contact Limiting Making Current
10A
Terminal Connection Type
Plug-In
Series
6-1393

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.