Zoro Homepage

KS500A1/8=KNOB AL W/SKIRT 1/8

  • Mfr # 1437623-3

  • Zoro # G100946328


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Diameter
.5 in
Material
Aluminum
Color
Natural
Shaft Size
.125 in
Product Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437623-3
Zoro #
G100946328
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.5 in
Shaft Size
.125 in

Details

Material
Aluminum
Color
Natural
Product Type
Knob
Indicator Location
Side & Skirt
Skirt
With
Spin Plate
Without
Knob Design
3 Flute
Indicator Style
Line
Spinner
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.