Shop TE CONNECTIVITY

Definite Purpose Contactor, 48V DC, 1 P, Quick Connect

  • Mfr # 1393114-2
  • Zoro # G900974989

product price: 
$
62.95
/ea
Sold in multiples of 2 for $125.90

Key Features

Coil Voltage
48V DC
Series
1393
Number of Poles
1
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1393114-2
Zoro #
G900974989
UPC #
-
Country of Origin
China

Dimensions

Product Length
1.53 in
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Height
1.905 in
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in

Details

Item
Definite Purpose Contactor
Coil Voltage
48V DC
Series
1393
Number of Poles
1
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Actuating System
DC
Contact Switching Load (Min)
300mA @ 12V
Contact Special Features
Magnetic Blowout
Coil Power Rating Class
1000 to 1500 mW
Input Voltage
150 VDC
Coil Magnetic System
Monostable, DC
Input Voltage Typical
150 VDC
Contact Limiting Continuous Current
10A
Contact Current Rating (Max)
10A
Coil Resistance
1800 Ω
Contact Limiting Breaking Current
10A
Relay Mounting Type
Socket
Coil Power Rating DC
1300 mW
Environmental Category of Protection
RTI
Contact Voltage Rating
150 VDC
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Arrangement
1 Form X (NO, Bridging)
Coil Voltage Rating
48 VDC
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Power Relay Type
Industrial Panel Plug-In
Contact Number of Poles
1
Contact Limiting Making Current
10A
Terminal Type
Quick Connect, Solder
Contact Current Class
16 A, 5 to 10 A
Insulation Initial Resistance
100 MΩ
Operating Temperature Range
-45 to 70°C
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Short-Time Current
10A
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.