Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 10 A, Quick Connect, Solder

  • Mfr # 1-1393114-2

  • Zoro # G200973484


product price: $40.89
/ea
Sold in multiples of 3 for $122.67

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
48V DC
Current Rating
10 A
Contact Rating (DC)
10 A @ 150V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393114-2
Zoro #
G200973484
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.53 in
Height Class (Mechanical)
40 to 50 mm
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Product Height
1.905 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
48V DC
Current Rating
10 A
Contact Rating (DC)
10 A @ 150V DC
Contact Material
AgCdO
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Power Relay Type
Industrial Panel Plug-In
Contact Special Features
Magnetic Blowout
Contact Limiting Continuous Current
10A
Insulation Initial Resistance
100 MΩ
Coil Special Features
UL Coil Insulation Class B
Input Voltage
150 VDC
Operating Temperature Range
-45 to 70°C
Environmental Category of Protection
RTI
Actuating System
DC
Coil Magnetic System
Monostable, DC
Input Voltage Typical
150 VDC
Contact Number of Poles
2
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Short-Time Current
10A
Coil Power Rating DC
1850 mW
Environmental Ambient Temperature (Max)
70°C
Environmental Ambient Temperature Class
50 to 70°C
Contact Current Rating (Max)
10A
Contact Arrangement
2 Form A (NO)
Contact Limiting Making Current
10A
Contact Switching Load (Min)
300mA @ 12V
Contact Current Class
16 A, 5 to 10 A
Coil Resistance
1250 Ω
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Voltage Rating
150 VDC
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Limiting Breaking Current
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.