Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount, Panel Mount, General Purpose Relay, 20 A, Solder, Quick Connect

  • Mfr # 3-1423983-5

  • Zoro # G700973793


product price: $87.89
/ea
Sold in multiples of 2 for $175.78
Free Shipping & Returns

Key Features

Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
240V AC
Current Rating
20 A
Contact Rating (AC)
20 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1423983-5
Zoro #
G700973793
UPC #
-
Country of Origin
Mexico

Details

Item
General Purpose Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
240V AC
Current Rating
20 A
Contact Rating (AC)
20 A @ 240V AC
Power Consumption - Relay
3VA
Features
UL Coil Insulation Class B
Number of Poles
2
Contact Material
AgCdO
Contact Limiting Continuous Current
20 A
Contact Rating
20 A
Contact Limiting Breaking Current
20 A
Coil Resistance
7200 Ω
Switching Current
300mA @ 12V
Contact Voltage Rating
240 VAC
Contact Limiting Making Current
20 A
Dielectric Voltage
3750 Vrms Adjacent Contacts; 3750 V Coil and Contact; 1200 Vrms Open Contacts
Coil Type
Monostable, AC
Operating Temp. Range
-45 to 45°C
Contact Limiting Short-Time Current
20 A
Protection Category
RTI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.