Zoro Homepage

Flange Mount, Panel Mount, Plug-In Relay, 20 A, Solder, Quick Connect

  • Mfr # 6-1393114-6

  • Zoro # G300975708


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V AC
Current Rating
20 A
Contact Rating (AC)
20 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393114-6
Zoro #
G300975708
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
1.394 in
Length Class (Mechanical)
35 to 40 mm
Product Length
1.5 in
Product Height
2.461 in
Width Class (Mechanical)
30 to 40 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.