Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Bracket, General Purpose Relay, 20 A, Solder, Quick Connect

  • Mfr # 7-1393114-9

  • Zoro # G100976271


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
48V DC
Current Rating
20 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393114-9
Zoro #
G100976271
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Product Length
1.97 in
Product Width
1.531 in
Length Class (Mechanical)
40 to 50 mm
Width Class (Mechanical)
30 to 40 mm
Product Height
1.405 in

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
48V DC
Current Rating
20 A
Contact Material
AgCdO
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Dielectric Between Adjacent Contacts
3750 Vrms
Actuating System
DC
Coil Power Rating DC
1300 mW
Contact Switching Load (Min)
300mA @ 12V
Contact Voltage Rating
240 VAC
Environmental Ambient Temperature Class
50 to 70°C
Operating Temperature Range
-45 to 70°C
Insulation Initial Resistance
100 MΩ
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Contact Current Rating (Max)
20 A
Insulation Initial Dielectric Between Contacts & Coil
3750 Vrms
Contact Limiting Continuous Current
20 A
Coil Resistance
1800 Ω
Coil Special Features
UL Coil Insulation Class B
Contact Number of Poles
2
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Power Rating Class
1000 to 1500 mW
Coil Magnetic System
Monostable, DC
Contact Limiting Breaking Current
20 A
Contact Current Class
16 A, 10 to 20 A
Contact Limiting Short-Time Current
20 A
Contact Arrangement
2 Form C (CO)
Contact Limiting Making Current
20 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.