Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, General Purpose Relay, 30 A, PCB

  • Mfr # 8-1393114-3

  • Zoro # G200977000


product price: $36.25
/ea
Sold in multiples of 3 for $108.75

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB
Coil Voltage
120V AC
Current Rating
30 A
Contact Rating (AC)
30 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393114-3
Zoro #
G200977000
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Width Class (Mechanical)
30 to 40 mm
Product Length
1.55 in
Product Height
1.97 in

Details

Item
General Purpose Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB
Coil Voltage
120V AC
Current Rating
30 A
Contact Rating (AC)
30 A @ 240V AC
Contact Material
AgCdO
Contact Current Class
16 A, 20 to 30 A
Insulation Initial Resistance
100 MΩ
Contact Current Rating (Max)
30 A
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Breaking Current
30 A
Contact Arrangement
1 Form C (CO)
Contact Limiting Short-Time Current
30 A
Environmental Ambient Temperature (Max)
45°C
Environmental Category of Protection
RTI
Contact Number of Poles
1
Coil Resistance
1700 Ω
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Environmental Ambient Temperature Class
0 to 50°C
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Adjacent Contacts
3750 Vrms
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Contacts & Coil
3750 Vrms
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Continuous Current
30 A
Coil Power Rating AC
2.9 VA
Coil Power Rating Class
2 to 3 VA
Contact Limiting Making Current
30 A
Coil Magnetic System
Monostable, AC
Actuating System
AC
Operating Temperature Range
-45 to 45°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.