Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 24V DC, 3 P, Quick Connect

  • Mfr # 1393115-5

  • Zoro # G500974747


product price: $46.19
/ea
Sold in multiples of 3 for $138.57

Key Features

Coil Voltage
24V DC
Number of Poles
3
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Insulation Initial Resistance
100 MΩ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393115-5
Zoro #
G500974747
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
35 to 40 mm
Product Height
2.248 in
Product Width
1.374 in
Product Length
1.52 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
Definite Purpose Contactor
Coil Voltage
24V DC
Number of Poles
3
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Insulation Initial Resistance
100 MΩ
Contact Arrangement
3 Form C (CO)
Coil Power Rating Class
1000 to 1500 mW
Coil Resistance
472 Ω
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature (Max)
95°C
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Relay Mounting Type
Flange Mount, Panel Mount
Terminal Type
Solder, Quick Connect
Operating Temperature Range
-45 to 95°C
Coil Power Rating DC
1250 mW
Coil Voltage Rating
24 VDC
Contact Current Rating (Max)
10A
Insulation Clearance Between Contact & Coil
.315 in
Contact Limiting Short-Time Current
10A
Contact Limiting Continuous Current
10A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Environmental Ambient Temperature Class
85 to 105°C
Coil Magnetic System
Monostable, DC
Contact Voltage Rating
240 VAC
Contact Limiting Making Current
10A
Contact Number of Poles
3
Actuating System
DC
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Breaking Current
10A
Contact Current Class
16 A, 5 to 10 A
Contact Switching Load (Min)
300mA @ 12V
Environmental Category of Protection
RTI
Series
1393

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.