Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 15 A, PCB

  • Mfr # 1-1393116-1

  • Zoro # G800973648


product price: $50.39
/ea
Sold in multiples of 2 for $100.78

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
15 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393116-1
Zoro #
G800973648
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.402 in
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
30 to 40 mm
Product Length
2.429 in
Product Width
1.468 in

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
15 A
Contact Material
AgCdO
Contact Voltage Rating
277 VAC
Contact Limiting Breaking Current
15 A
Operating Temperature Range
-45 to 85°C
Contact Limiting Making Current
15 A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Limiting Continuous Current
15 A
Environmental Category of Protection
RT0
Contact Limiting Short-Time Current
15 A
Environmental Ambient Temperature (Max)
85°C
Coil Resistance
472 Ω
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Power Rating Class
1000 to 1500 mW
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Special Features
UL Coil Insulation Class B
Actuating System
DC
Contact Number of Poles
2
Contact Current Class
10 to 20 A, 16 A
Coil Power Rating DC
1250 mW
Contact Switching Load (Min)
300mA @ 12V
Contact Arrangement
2 Form C (CO)
Contact Current Rating (Max)
15 A
Coil Magnetic System
Monostable, DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.