Socket, Plug-In Relay, 15 A, Solder, Quick Connect

  • Mfr # 6-1393116-2

  • Zoro # G500975881


product price:  $28.89
/ea
Sold in multiples of 3 for $86.67

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
120V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1393116-2
Zoro #
G500975881
UPC #
-
Country of Origin
China

Dimensions

Product Height
1.97 in
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in
Product Length
1.55 in

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
120V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V AC
Contact Material
AgCdO
Contact Arrangement
2 Form C (CO)
Environmental Ambient Temperature Class
50 to 70°C
Contact Current Class
10 to 20 A, 16 A
Contact Voltage Rating
277 VAC
Coil Special Features
UL Coil Insulation Class B
Coil Power Rating AC
2.9 VA
Actuating System
AC
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Coil Power Rating Class
2 to 3 VA
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Coil Resistance
1700 Ω
Contact Limiting Breaking Current
15 A
Contact Number of Poles
2
Environmental Ambient Temperature (Max)
55°C
Contact Limiting Making Current
15 A
Insulation Initial Resistance
100 MΩ
Contact Current Rating (Max)
15 A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Continuous Current
15 A
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, AC
Operating Temperature Range
-45 to 55°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Limiting Short-Time Current
15 A
Power Relay Type
Industrial Panel Plug-In

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.