Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Plug-In Relay, 15 A, Quick Connect, Solder

  • Mfr # 6-1393116-3

  • Zoro # G200975921


product price: $57.75
/ea
Sold in multiples of 3 for $173.25

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393116-3
Zoro #
G200975921
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
35 to 40 mm
Product Length
1.55 in
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Height
1.97 in

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V AC
Contact Material
AgCdO
Coil Power Rating Class
2 to 3 VA
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Magnetic System
Monostable, AC
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Short-Time Current
15 A
Power Relay Type
Industrial Panel Plug-In
Operating Temperature Range
-45 to 55°C
Insulation Initial Resistance
100 MΩ
Environmental Category of Protection
RTI
Coil Power Rating AC
2.8 VA
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Limiting Continuous Current
15 A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Current Class
10 to 20 A, 16 A
Contact Number of Poles
2
Contact Current Rating (Max)
15 A
Contact Switching Load (Min)
300mA @ 12V
Contact Arrangement
2 Form C (CO)
Contact Voltage Rating
277 VAC
Contact Limiting Breaking Current
15 A
Environmental Ambient Temperature Class
50 to 70°C
Actuating System
AC
Environmental Ambient Temperature (Max)
55°C
Coil Resistance
72 Ω
Contact Limiting Making Current
15 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.