Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket, Panel Mount, General Purpose Relay, 15 A, Solder, Quick Connect

  • Mfr # 8-1423996-5

  • Zoro # G500976390


product price: $36.45
/ea
Sold in multiples of 5 for $182.25

Key Features

Mounting Style
Bracket, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
120V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1423996-5
Zoro #
G500976390
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.405 in
Length Class (Mechanical)
45 to 50 mm
Width Class (Mechanical)
30 to 40 mm
Product Length
1.906 in
Height Class (Mechanical)
30 to 40 mm
Product Width
1.531 in

Details

Item
General Purpose Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
120V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V AC
Contact Material
AgCdO
Contact Limiting Continuous Current
15 A
Coil Power Rating Class
2 to 3 VA
Coil Resistance
1700 Ω
Contact Number of Poles
2
Environmental Category of Protection
RTI
Contact Limiting Short-Time Current
15 A
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Current Class
16 A, 10 to 20 A
Contact Voltage Rating
277 VAC
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Making Current
15 A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Environmental Ambient Temperature (Max)
55°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Resistance
100 MΩ
Contact Limiting Breaking Current
15 A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Power Rating AC
3 VA
Actuating System
AC
Contact Arrangement
2 Form C (CO)
Power Relay Type
Industrial Panel Plug-In
Operating Temperature Range
-45 to 55°C
Contact Current Rating (Max)
15 A
Coil Special Features
UL Coil Insulation Class B
Contact Switching Load (Min)
300mA @ 12V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.