Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount, Panel Mount, Plug-In Relay, 15 A, Quick Connect, Solder

  • Mfr # 6-1393116-9

  • Zoro # G900975948


product price: $48.19
/ea
Sold in multiples of 4 for $192.76

Key Features

Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
15 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393116-9
Zoro #
G900975948
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
50 to 60 mm
Product Width
1.374 in
Product Length
1.52 in
Width Class (Mechanical)
30 to 40 mm
Product Height
2.248 in
Length Class (Mechanical)
35 to 40 mm

Details

Item
Plug-In Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
15 A
Contact Material
AgCdO
Contact Limiting Breaking Current
15 A
Coil Magnetic System
Monostable, DC
Contact Limiting Short-Time Current
15 A
Contact Arrangement
2 Form C (CO)
Coil Resistance
472 Ω
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Number of Poles
2
Contact Limiting Making Current
15 A
Operating Temperature Range
-45 to 70°C
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature (Max)
70°C
Contact Current Rating (Max)
15 A
Contact Limiting Continuous Current
15 A
Insulation Initial Resistance
100 MΩ
Coil Power Rating DC
1250 mW
Coil Power Rating Class
1000 to 1500 mW
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Special Features
UL Coil Insulation Class B
Contact Voltage Rating
277 VAC
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Current Class
16 A, 10 to 20 A
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.