Socket, General Purpose Relay, 15 A, Quick Connect, Solder

  • Mfr # 8-1393116-6

  • Zoro # G800976878


product price:  $77.65
/ea
Sold in multiples of 2 for $155.30
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
240V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393116-6
Zoro #
G800976878
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
1.405 in
Product Length
1.55 in
Product Height
1.97 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Height Class (Mechanical)
40 to 50 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
240V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V AC
Contact Material
AgCdO
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Current Rating (Max)
15 A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Contact Current Class
16 A, 10 to 20 A
Coil Power Rating Class
2 to 3 VA
Insulation Initial Resistance
100 MΩ
Environmental Ambient Temperature Class
0 to 50°C
Coil Resistance
7200 Ω
Environmental Category of Protection
RTI
Contact Number of Poles
3
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Operating Temperature Range
-45 to 45°C
Environmental Ambient Temperature (Max)
45°C
Contact Arrangement
3 Form C (CO)
Actuating System
AC
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Magnetic System
Monostable, AC
Coil Power Rating AC
2.9 VA
Contact Voltage Rating
277 VAC
Coil Special Features
UL Coil Insulation Class B

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.