Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KUMP-7D58-36=KU

  • Mfr # 1393117-2

  • Zoro # G700974561


product price: $61.99
/ea
Sold in multiples of 3 for $185.97

Key Features

Coil Voltage
36V DC
Terminal Connection Type
Quick Connect
Series
1393
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393117-2
Zoro #
G700974561
UPC #
-
Country of Origin
Mexico

Details

Coil Voltage
36V DC
Terminal Connection Type
Quick Connect
Series
1393
Number of Poles
2
Item
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.