KUP-11A45-120=KU

  • Mfr # 2-1393117-7

  • Zoro # G900976020


product price:  $51.15
/ea
Sold in multiples of 2 for $102.30

Key Features

Contact Material
AgCdO
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Current Rating (Max)
10A
Contact Voltage Rating
240 VAC
Coil Voltage Rating
120 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1393117-7
Zoro #
G900976020
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.55 in
Height Class (Mechanical)
40 to 50 mm
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Height
1.97 in
Product Width
1.405 in

Details

Contact Material
AgCdO
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Current Rating (Max)
10A
Contact Voltage Rating
240 VAC
Coil Voltage Rating
120 VAC
Coil Power Rating Class
2 to 3 VA
Environmental Ambient Temperature Class
50 to 70°C
Contact Current Class
16 A, 5 to 10 A
Contact Limiting Breaking Current
10A
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Special Features
Electrical Indicator, UL Coil Insulation Class B
Insulation Initial Resistance
100 MΩ
Contact Limiting Making Current
10A
Coil Power Rating AC
2.1 VA
Environmental Ambient Temperature (Max)
55°C
Contact Limiting Short-Time Current
10A
Power Relay Type
Industrial Panel Plug-In
Terminal Type
Solder, Quick Connect
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Operating Temperature Range
-45 to 55°C
Contact Arrangement
2 Form C (CO)
Contact Limiting Continuous Current
10A
Contact Number of Poles
2
Coil Resistance
2250 Ω
Actuating System
AC
Relay Mounting Type
Socket
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Environmental Category of Protection
RTI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.