Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 5 A, Quick Connect, Solder

  • Mfr # 8-1393117-5

  • Zoro # G600977129


product price: $51.25
/ea
Sold in multiples of 2 for $102.50

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
5 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393117-5
Zoro #
G600977129
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.97 in
Height Class (Mechanical)
40 to 50 mm
Product Length
1.55 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
5 A
Contact Material
Ag
Environmental Ambient Temperature Class
0 to 50°C
Contact Arrangement
3 Form C (CO)
Power Relay Type
Industrial Panel Plug-In
Actuating System
AC
Contact Number of Poles
3
Contact Limiting Breaking Current
5A
Contact Switching Load (Min)
300mA @ 12V
Contact Current Rating (Max)
5A
Operating Temperature Range
-45 to 45°C
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Special Features
UL Coil Insulation Class B, Electrical Indicator
Coil Resistance
1700 Ω
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Current Class
5 to 10 A, 16 A
Contact Voltage Rating
240 VAC
Environmental Ambient Temperature (Max)
45°C
Contact Limiting Making Current
5A
Coil Power Rating AC
2.9 VA
Coil Magnetic System
Monostable, AC
Environmental Category of Protection
RTI
Contact Limiting Short-Time Current
5A
Coil Power Rating Class
2 to 3 VA
Contact Limiting Continuous Current
5A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.