Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Bracket, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 1423043-1

  • Zoro # G700973182


product price: $46.29
/ea
Sold in multiples of 150 for $6,943.50

Key Features

Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
48V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423043-1
Zoro #
G700973182
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.405 in
Product Width
1.531 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
40 to 50 mm
Height Class (Mechanical)
30 to 40 mm
Product Length
1.906 in

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
48V DC
Current Rating
10 A
Contact Material
AgCdO
Coil Resistance
1250 Ω
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Actuating System
DC
Contact Switching Load (Min)
300mA @ 12V
Contact Number of Poles
4
Contact Voltage Rating
240 VAC
Contact Current Class
16 A, 5 to 10 A
Environmental Category of Protection
RTI
Environmental Ambient Temperature Class
0 to 50°C
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating DC
1850 mW
Insulation Initial Resistance
100 MΩ
Contact Current Rating (Max)
10A
Contact Arrangement
4 Form C (CO)
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Operating Temperature Range
-45 to 50°C
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Ambient Temperature (Max)
50°C
Coil Special Features
UL Coil Insulation Class B

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.