
LEV200AOANA = RELAY LEV200 SPST-NO
Mfr # 9-1618384-6
Zoro # G100980254
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection Type
Stud
Contact Base Material
Copper (Cu)
Contact Switching Voltage (Max)
900
Voltage (Max)
3920 VDC
High Voltage Connection (Coil)
Flying Leads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-1618384-6
Zoro #
G100980254
UPC #
-
Country of Origin
Mexico
Details
Item
Definite Purpose Contactor
Coil Voltage
115V AC
Terminal Connection Type
Stud
Contact Base Material
Copper (Cu)
Contact Switching Voltage (Max)
900
Voltage (Max)
3920 VDC
High Voltage Connection (Coil)
Flying Leads
Auxiliary Contacts
Without
High Voltage Connection (Power)
Stud Terminals
Power Switching
Yes
Product Type
Contactor
RF Rated
No
Contact Current Rating
500 A
Coil Voltage Rating
110 VAC
Contact Arrangement
1 Form X, SPST-NO
Mounting Type
Bottom
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.