Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEV200H5ANF=RELAY SPST-NO

  • Mfr # 6-1618388-7

  • Zoro # G900979656


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Stud
Auxiliary Contacts
With
Contact Base Material
Copper (Cu)
High Voltage Connection (Power)
Stud Terminals
Voltage (Max)
3920 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1618388-7
Zoro #
G900979656
UPC #
-
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Coil Voltage
24V DC
Terminal Connection Type
Stud
Auxiliary Contacts
With
Contact Base Material
Copper (Cu)
High Voltage Connection (Power)
Stud Terminals
Voltage (Max)
3920 VDC
High Voltage Connection (Coil)
Flying Leads
Mounting Type
Side Mount
Contact Switching Voltage (Max)
900
Power Switching
Yes
Product Type
Contactor
Coil Voltage Rating
24 VDC
RF Rated
No
Contact Current Rating
500 A
Contact Arrangement
1 Form X, SPST-NO
Series
6-1618

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.