Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOW PRO DIP SW 8POS W/TAPE AU

  • Mfr # 9-435626-2

  • Zoro # G300967277


product price: $2.15
/ea
Sold in multiples of 33 for $70.95

Key Features

Height
7.36 mm [ .29 in ]
Length
22.35 mm [ .88 in ]
Auto-Insertable
No
Contact Base Material
Gold
Contact Mating Area Plating Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-435626-2
Zoro #
G300967277
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7.36 mm [ .29 in ]
Length
22.35 mm [ .88 in ]
Termination Post Length
3.56 mm [ .135 in ]

Details

Auto-Insertable
No
Contact Base Material
Gold
Contact Mating Area Plating Material
Gold
Mounting Angle
Vertical
Operating Temperature Range (°C)
-55 to 105
Number of Switches
8
Number of Positions
8
Product Type
Switch
Mounting Type
Through Hole
Sealed
Yes
Centerline
2.54 mm [ .1 in ]
Actuator Style
Recessed Rocker
Voltage Rating (VDC)
50
Housing Color
Black
Solder Tail Contact Plating
Gold over Nickel
Configuration (Pole-Throw)
Single Pole - Single Throw
Seal Type
Tape
Contact Current Rating (A)
1.5
Housing Material
Glass-Filled Polyester
Switch Type
DIP
Low Profile
Yes
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.