Te Connectivity
LOW PROFILE EI CONN LP
Mfr # 170369-1
Zoro # G901025345
Sold in multiples of 2000 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Terminal Type Socket
- Connection Material Phosphor Bronze
- Max. Temp. 221 Degrees F
- Application Signal, Wire and Cable
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE CONNECTIVITY 07P MTA100 CONN ASSY BLU 640442-7
- TE CONNECTIVITY SOLIS R 22-16 COMM 22-18 MIL 6 8-34105-1
- TE CONNECTIVITY 02P MTA100 CONN ASSY POL 15AU 3-644038-2
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100 160166-100
- ANCOR 22-18 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack 220302
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud TP168
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 P18-P47-M
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK10 37322
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 PN10-8F-L
- IDEAL UY2 Yel Idc 2Wr Bt Splc 100/PK, PK100 86-955
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 PV14-8R-C
- Te Connectivity Wire Connectors & Disconnects