Shop GARDNER BENDER
See all product information
Create Account
Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, 50 PK
Mfr # 10-107
Zoro # G4879047
product price:Â
$
12.69
/pk of 50, $0.25/ea
Key Features
Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-107
- Zoro #
- G4879047
- UPC #
- 032076101077
- Country of Origin
- Taiwan, Province of China
- Item
- Ring Terminal
- Terminal Shape
- Ring
- Insulation Color
- Yellow
- Insulation Type
- Vinyl
- Maximum Voltage
- 600/1000 V
- Standards
- CSA Listed, UL Listed
- Termination Style
- Crimp Termination Only
- Insulation Coverage
- Partial Coverage
- Maximum Operating Temperature
- 167 Degrees F
- Special Features
- Secure, Strong Crimp-type Design
- Insulation Material
- Vinyl
- Barrel Style
- Butted
- Seam Style
- Butted
Description
Ring Terminal, Insulation Color Yellow, Insulation Material Vinyl, Maximum Operating Temperature 167 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.47 in, Standards RoHS, Barrel Inside Diameter 0.13 in, Barrel Style Butted, Overall Length 1.16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.