Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOW PROFILE E.I. CONNECTOR

  • Mfr # 170354-1

  • Zoro # G601025096


product price: $0.09
/ea
Sold in multiples of 7000 for $630.00

Key Features

Maximum Wire Size
22 AWG
Contact Material
Phosphor Bronze
Maximum Operating Temperature
221 Degrees F
Application
Signal, Wire and Cable
Insulation Dia
0.043 to 0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170354-1
Zoro #
G601025096
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Connector Contact
Contact Material
Phosphor Bronze
Maximum Operating Temperature
221 Degrees F
Application
Signal, Wire and Cable
Insulation Dia
0.043 to 0.075 in
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.