
M12 angld sckt to M12 strght plg 3 LED
Mfr # 3-2273127-4
Zoro # G300975524
product price: $32.79
/eaSold in multiples of 3 for $98.37
Key Features
Style - Connector
Right Angle
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR, PVC Cable
Overall Length
1500 mm
Color
Black; Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2273127-4
Zoro #
G300975524
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1500 mm
Details
Style - Connector
Right Angle
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR, PVC Cable
Color
Black; Blue
Item
Cable Assembly
Type
M12 to M12, Receptacle/Plug
Cable Opening Max.
0.196 in
Material
Plastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.