Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 x 1.0 angled socket pigt shld A

  • Mfr # 2273099-3

  • Zoro # G100976035


product price: $38.25
/ea
Sold in multiples of 25 for $956.25

Key Features

Style - Connector
Right Angle; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Material
Plastic
Cable Opening Max.
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273099-3
Zoro #
G100976035
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5000 mm

Details

Style - Connector
Right Angle; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Material
Plastic
Cable Opening Max.
0.23 in
Color
Gray; Blue
Type
M12 Pigtail, Receptacle
Item
Cable Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.