Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 x 1.0 straight plug pigt A

  • Mfr # 2273028-3

  • Zoro # G500946010


product price: $20.69
/ea
Sold in multiples of 25 for $517.25

Key Features

Wire Size
22 AWG
Housing Material
Plastic
Product Type
Single Ended
LED
Without
Number of Positions
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273028-3
Zoro #
G500946010
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Thread Size
M12
Cable Assembly Length
5000 mm
Overall Outside Cable Diameter
.185 in

Details

Housing Material
Plastic
Product Type
Single Ended
LED
Without
Number of Positions
4
Cable Assembly Type
M12 Pigtail
Operating Voltage
250 VAC, 250 VDC
Wire Color
Brown, White, Blue, Black
Connector Type
Plug
Insulation Material
PUR
Assembly Type
Pigtail
Keying
A
Operating Temperature Range
-40 to 80°C
Mounting Angle
Straight
Connector Color
Blue
Cable Color
Black
Shielded
No
Contact Current Rating
4A
Cable Jacket Material
PUR
Cable Jacket Color
Black
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.