Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 x 1.0 straight plug pigt shld A

  • Mfr # 1-2273046-3

  • Zoro # G300945633


product price: $30.19
/ea
Sold in multiples of 3 for $90.57

Key Features

Jacket Color
Gray
Wire Size
22 AWG
Housing Material
Plastic
Operating Voltage
60 VDC, 60 VAC
Connector Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273046-3
Zoro #
G300945633
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Thread Size
M12
Overall Outside Cable Diameter
.23 in
Cable Assembly Length
5000 mm

Details

Jacket Color
Gray
Housing Material
Plastic
Operating Voltage
60 VDC, 60 VAC
Connector Color
Blue
Number of Positions
5
Wire Color
Brown, White, Black, Blue, Green/Yellow
Mounting Angle
Straight
Cable Color
Gray
Insulation Material
PVC
Cable Exit Angle
Straight
Assembly Type
Pigtail
Keying
A
Shielded
Yes
Contact Current Rating
4A
Product Type
Cable Assembly
Cable Assembly Type
M12 Pigtail
Operating Temperature Range
-30 to 80°C
Connector Type
Plug
Cable Jacket Color
Gray
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.