
M8 x 1.0 straight plug Pigtail Shld
Mfr # 2273004-1
Zoro # G300946050
product price: $27.69
/eaSold in multiples of 3 for $83.07
Key Features
Wire Size
22 AWG
Housing Material
Plastic
Insulation Material
PUR
Shielded
Yes
Cable Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273004-1
Zoro #
G300946050
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Thread Size
M8
Cable Assembly Length
1500 mm
Overall Outside Cable Diameter
.196 in
Details
Housing Material
Plastic
Insulation Material
PUR
Shielded
Yes
Cable Color
Black
Contact Current Rating
4A
Assembly Type
Pigtail
Number of Positions
3
Connector Color
Blue
Operating Temperature Range
-40 to 80°C
Cable Assembly Type
M8 Pigtail
Operating Voltage
60 VDC, 60 VAC
Mounting Angle
Straight
LED
Without
Connector Type
Plug
Product Type
Single Ended
Wire Color
Brown, Blue, Black
Cable Jacket Color
Black
Item
Receptacle
Cable Jacket Material
PUR
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.