Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG-MATE TERM 27-23 016 TPBR

  • Mfr # 63044-1

  • Zoro # G200930395


product price: $0.20
/ea
Sold in multiples of 417 for $83.40

Key Features

Connection Type
IDC Standard
Terminal Type
Poke-In
Max. Temp.
302 Degrees F
Overall Length
0.309 in
Wire Type
Magnet Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63044-1
Zoro #
G200930395
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.309 in

Details

Connection Type
IDC Standard
Terminal Type
Poke-In
Max. Temp.
302 Degrees F
Wire Type
Magnet Wire
Wire Range
Aluminum: 24 to 22 AWG; Lead Wire: 20 to 18 AWG; Magnet Wire: 27 to 23 AWG
Terminal Orientation
Twisted
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.