
MBXL R/A HDR 3ACP+1P+24S+2P
Mfr # 6450330-4
Zoro # G700940597
product price: $8.49
/eaSold in multiples of 20 for $169.80
Key Features
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6450330-4
Zoro #
G700940597
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.076 µm
Details
Item
Header
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power, Signal
Current
42 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Solder
Hole Center to Center
7.62 mm; 6.35 mm; 2.54 mm
Connection Material
Tin
Number of Rows
4
Contact Type
Pin
Current Rating
42 A
Contact Finish
Noble Metal Plated
Number of Contacts
30
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.