
MBXL R/A RCPT 3ACP+8S+2P
Mfr # 3-6450170-9
Zoro # G901068632
product price: $8.29
/ea
Sold in multiples of 20 for $165.80
Key Features
Max. Voltage
300V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-6450170-9
Zoro #
G901068632
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector Assembly
Max. Voltage
300V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
13
Number of Rows
4
Terminal Type
Through Hole - Solder
Hole Center to Center
6.35 mm; 7.62 mm; 2.54 mm
Contact Type
Socket
Contact Finish
Noble Metal Plated
Current Rating
42 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.